Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CAM SPRAY

Heavy Duty (2800 to 3299 psi) Electric Wall Mount Pressure Washer, Cold Water Type, 4.0 gpm, 3000 ps

  • Item # 19YV07
  • My Part #
  • Mfr. Model # 3040EWMA
  • Catalog Page # 1588
  • UNSPSC # 47121805
Heavy Duty (2800 to 3299 psi) Electric Wall Mount Pressure Washer, Cold Water Type, 4.0 gpm, 3000 ps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Economical unit mounts to the wall to save floor space. Features chemical injection, interchangeable nozzles with varying patterns, and a low-pressure soap nozzle. Auto start-stop system helps reduce motor problems related to rapid starting and stopping. Max. intake water temp.: 160°.

• 20+ usable hr. per week
• Industrial Triplex pump
• Ceramic plungers and stainless steel valves
• Trigger gun
• GFCI protected

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Wall Mount
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.0 gpm
  • Detergent Injection System Yes
  • HP 7.5
  • Volts/Phase 230/1
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 34
  • Plug Type Hard Wire
  • Hose Dimensions 3/8" x 50 ft.
  • Includes Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection
  • Warranty 5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
  • Length 30"
  • Width 22"
  • Height 28"
  • Net Weight 213 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms