C3
CALPIPE SECURITY BOLLARDS

Stainless Steel, Bollard Embedment Sleeve, Includes (1) Tamper Resistant Screw, (1) Hex Key

  • Item # 18G070
  • My Part #
  • Mfr. Model # ESR060
  • Catalog Page # N/A
  • UNSPSC # 46151505
Stainless Steel,  Bollard Embedment Sleeve,  Includes (1) Tamper Resistant Screw, (1) Hex Key close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Bollard Accessories


$332.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Bollard Accessory Item Bollard Embedment Sleeve
  • Overall Height 12 in
  • Material Stainless Steel
  • Color Silver
  • Includes (1) Hex Key, (1) Tamper Resistant Screw
  • Inside Dia. 7 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products