Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CALPIPE SECURITY BOLLARDS

Bollard, Fixed, 8", Carbon Steel, Black

  • Item# 18G082
  • Mfr. Model# PDT8080SMF-B-F
  • Catalog Page# N/A
  • Catalog Group# G5614
  • UNSPSC# 46151505
Bollard,Fixed,8",Carbon Steel,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bollard
  • Bollard Function Fixed
  • Lighted No
  • Locking System None
  • Outside Dia. 8"
  • Cap Shape Flat
  • Overall Height 48"
  • Material Carbon Steel
  • Color Black
  • Finished Height 36"
  • Wall Thickness 0.500"
  • Impact Resistance K4 CERTIFIED
  • Installation Depth 12"
  • Mounting Dimension NA
  • Mounting Plate Dimensions NA
  • Includes NA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms