Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CALPIPE SECURITY BOLLARDS

48" Retractable Stainless Steel Bollard with 6" Outside Dia., Yellow

  • Item# 18F726
  • Mfr. Model# LBMR06040CS-Y
  • Catalog Page# N/A
  • Catalog Group# G5501
  • UNSPSC# 46151505
48" Retractable Stainless Steel Bollard with 6" Outside Dia., Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bollards

Technical Specs

  • Item Bollard
  • Bollard Function Retractable
  • Lighted No
  • Locking System None
  • Outside Dia. 6"
  • Cap Shape Flat
  • Overall Height 48"
  • Material Stainless Steel
  • Color Yellow
  • Finished Height 36"
  • Wall Thickness 0.280"
  • Impact Resistance NA
  • Installation Depth 50"
  • Mounting Dimension NA
  • Mounting Plate Dimensions NA
  • Number of Mounting Holes NA
  • Includes (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms