Skip Content

DV
CALPIPE SECURITY BOLLARDS

Black Bollard Storage Rack, Padlockable Locking System, 7" Bollard Outside Dia.

  • Item # 18G196
  • My Part #
  • Mfr. Model # STS602P-B
  • Catalog Page # N/A
  • UNSPSC # 46151505
Black Bollard Storage Rack, Padlockable Locking System, 7" Bollard Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bollard Storage Rack
  • Capacity No. of Bollards 2
  • Bollard Outside Dia. 7"
  • Locking System Padlockable
  • Color Black
  • For Use With IBP060XX-X, SSP060XX-X, IBR060XX-X, SSR060XX-X
  • Material Carbon Steel
  • Overall Width 20"
  • Overall Depth 12"
  • Overall Height 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms