Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CALPIPE SECURITY BOLLARDS

Black Bollard Storage Rack, Removable Locking System, 9" Bollard Outside Dia.

  • Item # 18G154
  • My Part #
  • Mfr. Model # STS805R-B
  • Catalog Page # N/A
  • UNSPSC # 46151505
Black Bollard Storage Rack, Removable Locking System, 9" Bollard Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bollard Storage Rack
  • Capacity No. of Bollards 5
  • Bollard Outside Dia. 9"
  • Locking System Removable
  • Color Black
  • For Use With IBP080XX-X, SSP080XX-X, IBR080XX-X, SSR080XX-X
  • Material Carbon Steel
  • Overall Width 52-1/2"
  • Overall Depth 14"
  • Overall Height 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms