DG
CALPIPE SECURITY BOLLARDS

Acrylic Stacked Louver Bollard Light; For Use With 6" Lighted Bollards

  • Item # 48JU64
  • My Part #
  • Mfr. Model # LED060-SL
  • Catalog Page # N/A
  • UNSPSC # 24101809
Acrylic Stacked Louver Bollard Light; For Use With 6" Lighted Bollards close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Bollard Accessory Item Stacked Louver Bollard Light
  • For Use With 6" Lighted Bollards
  • Outside Dia. 6"
  • Overall Length 19-45/64"
  • Overall Height 12"
  • Material Acrylic
  • Color Clear
  • Includes LED Assembly, Mounting Hardware, O-Ring Seals, Lens, Aluminum Top Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products