Skip Content

TP
CALPIPE SECURITY BOLLARDS

48" Removable Carbon Steel Bollard with 4" Outside Dia., Yellow

  • Item # 18F760
  • My Part #
  • Mfr. Model # IBP04080-Y-F
  • Catalog Page # N/A
  • Catalog Group # G5505
  • UNSPSC # 46151505
Bollard,Removable,4",Carbon Steel,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $595.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 61.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Bollard Item Bollard
  • Bollard Function Removable
  • Mounting Surface Concrete
  • Bollard Color Yellow
  • Overall Height 48"
  • Bollard Material Carbon Steel
  • Cap Shape Flat
  • Lighted No
  • Locking System External Padlock
  • Outside Dia. 4"
  • Finished Height 36"
  • Net Weight 65 lb.
  • Wall Thickness 0.337"
  • Finish Powder Coated
  • For Use With STS40XXX-X, Mfr.No. ESR040
  • Bollard Shape Round
  • Installation Depth 12"
  • Number of Mounting Holes None
  • Bollard Striping No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.