Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CALIFORNIA PACIFC LAB SAFETY

Solid Waste Container, 11 In. H, 14 In. W

  • Item# 3UTA6
  • Mfr. Model# SWC-002
  • Catalog Page# N/A
  • UNSPSC# 42191905
Solid Waste Container,11 In. H,14 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Biohazard Waste Cans

Technical Specs

  • Item Biohazard Waste Container
  • Capacity 1-1/2 gal.
  • Color Red/White
  • Material High Density Polyethylene (HDPE)
  • Height 11"
  • Outside Dia. 13"
  • Standards OSHA CFR 264.172
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Israel and South Korea.

  • This item is restricted for international sale.