Navigation Menu New

Access My Account, Order History, Lists and more here.

54UC96 5510A UNSPSC # 26111604

Electric Air Compressor, Hot Dog, 1.0 HP

  • Item # 54UC96
  • Mfr. Model # 5510A
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.

Tap image to zoom.

Roll over image to zoom.

Electric Air Compressor, Hot Dog, 1.0 HP

  • Item # 54UC96
  • Mfr. Model # 5510A
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.

Technical Specs

  • Item Portable Electric Air Compressor
  • Lubrication Type Oil Free
  • Weight 38 lb.
  • Motor Type Induction
  • Cylinder Material Cast Aluminum
  • Overall Length 25 1/2 in
  • Overall Width 12 in
  • Overall Height 21 in
  • Includes Air Filter, Wheel Kit

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top