Navigation Menu New

Access My Account, Order History, Lists and more here.

426G83 PB-30S UNSPSC # 24101603

Telescoping Pivoting Forklift Boom, 3,000 lb

  • Item # 426G83
  • Mfr. Model # PB-30S
  • UNSPSC # 24101603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Telescoping Pivoting Forklift Boom, 3,000 lb

  • Item # 426G83
  • Mfr. Model # PB-30S
  • UNSPSC # 24101603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Telescoping Pivoting Forklift Boom
  • Max. Capacity 3,000 lb
  • Horizontal Reach Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
  • Usable Fork Pocket Height 2 1/2 in
  • Usable Fork Pocket Width 7 1/2 in
  • Pocket Spacing 22 in Outside Edge to Outside Edge
  • Color Yellow
  • Weight 370 lb
  • Hook Opening 1 in
  • Storage Height 23 in
  • Includes (2) Swivel Hooks, Restraining Chain with Grab Hook
Back to Top