Navigation Menu New

Access My Account, Order History, Lists and more here.

8WPT2 5S-1 1/2-5 UNSPSC # 24101629

Tap image to zoom.

Roll over image to zoom.

Single Fork, Single Swivel Hook Welded Steel Forklift Lifting Hook with 3,000 lb Load Capacity

  • Item # 8WPT2
  • Mfr. Model # 5S-1 1/2-5
  • UNSPSC # 24101629
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Forklift Lifting Hook
  • Style Single Fork, Single Swivel Hook
  • Load Capacity 3,000 lb
  • Color Yellow
  • Fork Pocket Size 5-1/2 in W
  • Material Welded Steel
  • Hook Opening 1 in
  • Overall Height 10 1/4 in
  • Overall Width 5 1/2 in
Back to Top