Navigation Menu New

Access My Account, Order History, Lists and more here.

41D510 EFB-25-PLB UNSPSC # 24101629

Precision Lifting Forklift Boom, 2,500 lb

  • Item # 41D510
  • Mfr. Model # EFB-25-PLB
  • UNSPSC # 24101629
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Precision Lifting Forklift Boom, 2,500 lb

  • Item # 41D510
  • Mfr. Model # EFB-25-PLB
  • UNSPSC # 24101629
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Precision Lifting Forklift Boom
  • Max. Capacity 2,500 lb
  • Horizontal Reach 12 ft to 14 ft Boom Hook, 15 ft Fixed Length Lifting Hook
  • Usable Fork Pocket Height 2 1/2 in
  • Usable Fork Pocket Width 7 1/2 in
  • Pocket Spacing 41-3/4 in
  • Color Yellow
  • Weight 865 lb
  • Hook Opening 1 in
  • Storage Height 26 in
  • Includes Electric Winch, 12V DC 100A Battery Power Supply, 100A Battery with Charger, Toggle Button Control with 12 ft Standard Cord, Restraining Chain with Grab Hook, Lifting Hook with 2000 lb Capacity and (3) Boom Hook Positions at 12 ft, 13 ft, 14 ft
Back to Top