Navigation Menu New

Access My Account, Order History, Lists and more here.

41D508 FB-60-PLB UNSPSC # 24101629

Precision Lifting Forklift Boom, 6,000 lb

  • Item # 41D508
  • Mfr. Model # FB-60-PLB
  • UNSPSC # 24101629
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Precision Lifting Forklift Boom, 6,000 lb

  • Item # 41D508
  • Mfr. Model # FB-60-PLB
  • UNSPSC # 24101629
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Precision Lifting Forklift Boom
  • Max. Capacity 6,000 lb
  • Horizontal Reach Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
  • Usable Fork Pocket Height 2 1/2 in
  • Usable Fork Pocket Width 7 1/2 in
  • Pocket Spacing 22-1/2 in Outside Edge to Outside Edge
  • Color Yellow
  • Weight 590 lb
  • Hook Opening 1 9/25 in
  • Storage Height 26 in
  • Includes Electric Winch, 12V DC 100A Battery Power Supply, 100A Battery with Charger, Toggle Button Control with 12 ft Standard Cord, Additional Load Hook, Restraining Chain with Grab Hook and Lifting Hook with 2400 lb Capacity
Back to Top