Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CALDWELL

Portable Gantry Crane,2000 lb.,10 ft. 9"

  • Item # 40N134
  • My Part #
  • Mfr. Model # KA90-1-9/10
  • Catalog Page # 1062
  • UNSPSC # 24101619
Portable Gantry Crane,2000 lb.,10 ft. 9" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,344.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 740.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Caldwell Heavy-Duty Adjustable Height Aluminum Gantry Crane has a load capacity of 2,000-lb. It's easy to set-up and has low maintenance. Features balanced design for easy rolling even under load. Perfect for applications where crane weight is critical. Height adjusts down from maximum in 6" increments. Conforms to AISC, OSHA, and CMAA applications. Simply, bolt construction.
• 4-poly-coated swivel casters

View More

Technical Specs

  • Item Portable Gantry Crane
  • Load Capacity 2000 lb.
  • Min. I Beam Height 74-13/32"
  • Max. I Beam Height 110"
  • Height Adjustment Adjustable Height
  • Adjustable Increments 6"
  • Gantry Crane Span 11 ft. 7-1/2"
  • Gantry Crane Clear Span 10 ft. 10"
  • Gantry Crane Depth 5 ft.
  • I Beam Height 8.00"
  • I Beam Flange Width 4.00"
  • Finish Powder Coated
  • Color Gray
  • Material Aluminum
  • Caster Type (4) Swivel
  • Wheel Diameter 6"
  • Wheel Width 2"
  • Standards AISC CMAA 70, OSHA 1910.184
  • Includes (2) Supports, I-Beam, Assembly Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.