Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CALDWELL

Telescoping Forklift Boom, 6000 lb.

  • Item# 8Z498
  • Mfr. Model# FB-60
  • Catalog Page# N/A
  • UNSPSC# 24101629
Telescoping Forklift Boom, 6000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,029.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 635.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Caldwell telescoping forklift boom has a maximum horizontal reach of 12' (in 1' increments). The fixed boom features alternate hook positions, a telescoping boom, a restraining chain with grab hook, a handle at the end for easy extension, and a boom locking T-pin.

View More

Technical Specs

  • Item Telescoping Forklift Boom
  • Max. Capacity 6000 lb.
  • Horizontal Reach 7 ft. to 12 ft. Adjustable in 1 ft. Increments
  • Usable Fork Pocket Height 2-1/2"
  • Usable Fork Pocket Width 7-1/2"
  • Pocket Spacing 22" Outside Edge to Outside Edge
  • Color Yellow
  • Weight 390 lb.
  • Hook Opening 1.36"
  • Storage Height 17"
  • Includes Restraining Chain with Grab Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.