TP
CALDWELL

Fixed Spread Lifting Beam, 2000 lb., Max. Spread 36", Min. Spread 36", Headroom 19-5/8"

  • Item # 39RJ94
  • My Part #
  • Mfr. Model # 419-1-3
  • Catalog Page # 1061
  • UNSPSC # 24101602
Fixed Spread Lifting Beam, 2000 lb., Max. Spread 36", Min. Spread 36", Headroom 19-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,856.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Caldwell Dura-Liteā„¢ Composite Lifting Beam is designed with an innovative composite material that is bonded together to form lightweight lifting products. Non-conductive, non-corrosive, and less than half the weight of steel. Ideal for rugged environments while being easy to handle and transport. Meets ASME standards.

View More

Technical Specs

  • Item Fixed Spread Lifting Beam
  • Working Load Limit 2000 lb.
  • Max. Spread 36"
  • Min. Spread 36"
  • Headroom 19-5/8"
  • Overall Length 36"
  • Bail Thickness 41/64"
  • Usable Upper Bail Length 4-1/2"
  • Usable Upper Bail Width 2-13/16"
  • Hook Opening 57/64"
  • Standards ASME B30.20, Category B, Service Class 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.