Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CALDWELL

Coil Hook, 15,000 lb., Throat Height 24", Max. Coil Width 36", Min. Coil Inside Diameter 12"

  • Item # 44N650
  • My Part #
  • Mfr. Model # 82-7.1/2-36
  • Catalog Page # N/A
  • UNSPSC # 31162606
Coil Hook, 15,000 lb., Throat Height 24", Max. Coil Width 36", Min. Coil Inside Diameter 12" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,468.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 665.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this coil hook to lift and transport steel or other types of coiled material. Made of high-tensile steel, this hook is designed with reduced weight and small physical size. It is counter balanced to hang level when empty or loaded for easy handling. Inside radius on hooks and curved coil saddle helps to reduce coil damage. Includes built-in guide handles for easy positioning. Complies with ASME standards.

View More

Technical Specs

  • Item Coil Hook
  • Capacity 15,000 lb.
  • Throat Height 24"
  • Max. Coil Width 36"
  • Min. Coil Inside Diameter 12"
  • Material Above the Bail Opening 1-1/2"
  • Bail Opening Width 4"
  • Bail Opening Height 7"
  • Bail Width 1-1/2"
  • Overall Width 4"
  • Headroom 37-1/2"
  • Standards ASME B30.20 and BTH-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.