Skip Content

TP
CALDWELL

48"L x 5"W x 3"H Clamp-On Bucket Forks, 11,000 lb. Load Capacity per Pair

  • Item # 5TAG0
  • My Part #
  • Mfr. Model # COF - 5.5
  • Catalog Page # N/A
  • UNSPSC # 24101629
Clamp-On Bucket Forks,11000 Lb,Pr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,438.00 / pair
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 684.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to add forklift capability to an end loader, these clamp-on bucket forks are for use on buckets without teeth. They feature an open fork design and tool-free attachment. The blade must be less than 1/2" thick at the tip for proper attachment.

View More

Technical Specs

  • Item Clamp-On Bucket Forks
  • Load Capacity per Pair 11,000 lb.
  • Fork Length 48"
  • Fork Height 3"
  • Fork Width 5"
  • Load Center 24"
  • Overall Width 7-1/2"
  • Overall Height 12-1/8"
  • Overall Length 63-1/2"
  • Weight Each 310 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.