Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CALDWELL

Bulk Container Lifting Beam, 4400 lb., Lug Spread 48", Headroom 10"

  • Item# 5TDK1
  • Mfr. Model# 27SL-2-48
  • Catalog Page# N/A
  • UNSPSC# 24101602
Bulk Container Lifting Beam, 4400 lb., Lug Spread 48", Headroom 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,231.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 238.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bulk-container lifting beam easily attaches to load with open lifting lugs. Lug spacing holds up to 3"W loop, while oversized lifting eye accepts a wide range of hooks. Complies with ASME standards.

View More

Technical Specs

  • Item Bulk Container Lifting Beam
  • Working Load Limit 4400 lb.
  • Headroom 10"
  • Lug Spread 48"
  • Overall Length 48"
  • Usable Upper Bail Length 3"
  • Usable Upper Bail Width 3-3/4"
  • Lug Spacing 3"
  • Standards ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.