C3
CALDWELL

Battery Lifting Beam, Adjustable Length, 4800 lb., Max. Spread 42", Min. Spread 30", Headroom 39"

  • Item # 8N230
  • My Part #
  • Mfr. Model # 36E-2.4
  • Catalog Page # 1061
  • UNSPSC # 24102004
Battery Lifting Beam, Adjustable Length, 4800 lb., Max. Spread 42", Min. Spread 30", Headroom 39" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $625.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive battery spreader beam is ideal for lifting industrial fork truck batteries. Features acid-resistant coating on hooks and straps.

View More

Technical Specs

  • Item Battery Lifting Beam
  • Beam Style Adjustable Length
  • Working Load Limit 4800 lb.
  • Headroom 39"
  • Max. Spread 42"
  • Min. Spread 30"
  • Overall Length 36"
  • Hook Opening 1" with Latch
  • Material Fiberglass
  • Upper Bail Length 7-1/4"
  • Upper Bail Width 4-1/4"
  • Usable Upper Bail Length 6"
  • Usable Upper Bail Width 3"
  • Includes Acid-Resistant, Coated Polyester Top Rigging and 10" Drop Slings with Swivel Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.