Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CALCULATED INDUSTRIES Metric Project Calculator: 11, LCD, 15mm x 55mm

Item 
9XG03
Mfr. Model 
8528

Product Details

Catalog Page
846
Brand
CALCULATED INDUSTRIES
Length
4-3/4 in
Width
3 in
Depth
3/8 in
Display Digits
11
Display
LCD
Display Dimensions
15mm x 55mm
Functions
Solve Square-Up Diagonals Using Square Root for Truer Construction. Find The Number of Studs Needed for A Wall. Use Default On-Center Spacing (400mm) or Store A Custom Setting. Find The Number of Tiles for An Area. 9 of The Most Popular Metric Tiles Are Built-In.
Application
Decorators; Hobbyists; Landscapers; Woodworkers
Characteristics
Converts Between All Standard Dimensional Formats; Easy-to-Use; Fractions) - Including Square and Cubic; Inches; Works In Millimetres and Metres or Imperial (Feet; Yards
Power Supply
Battery
Includes
(1) CR1620 Battery; Pocket Reference Guide; Protective Hard Cover Door
Product Type
Metric Project Calculator
UNSPSC
44101801
Country of Origin
China (subject to change)