Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Digital Measuring Wheel, 1 Ft, 999999.9 Ft

  • Item# 2RGY1
  • Mfr. Model# 6425
  • Catalog Page# N/A
  • UNSPSC# 41111616
Digital Measuring Wheel,1 Ft,999999.9 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Measuring Wheel
  • Type Spoked
  • Wheel Circumference 3-1/4 ft.
  • Wheel Dia. 12-9/16"
  • Measuring Range 999,999.9 ft.
  • Handle Extended L 45"
  • Color Orange
  • Material High-impact Plastic, TPE Rubber Tire
  • Length 27-3/4"
  • Width 5"
  • Depth 13"
  • Net Weight 97.3 oz.
  • Function Calculates Linear, Area and Volume for up to 9 Different Areas in Feet/Inches, Decimal Feet/Inches, Yards, Meters and Acres
  • Features 7 Digit LCD, Kickstand, Wrist Strap
  • Application For Contractors, Estimators, Engineers, Landscapers, Paving Contractors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms