Skip Content

WV
CALCULATED INDUSTRIES

7-3/10"L x 1-9/10"H x 3/5"D Portable Digitizer

  • Item # 9XFL3
  • My Part #
  • Mfr. Model # 6335
  • Catalog Page # N/A
  • UNSPSC # 60103409
7-3/10"L x 1-9/10"H x 3/5"D Portable Digitizer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $196.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scale Master Pro XE makes it easy to do linear, area, and volume takeoffs with speed, accuracy, and confidence when estimating, bidding, or planning. Use it on plans, blueprints, and maps as well as out of scale drawings. It has 91 built-in scales, 50 in U.S. units and 41 metric, plus 10 custom scales (5 U.S., 5 metric) for out-of-scale drawings. The custom scales allow you to define any scale, even from plans that have been reduced, enlarged, or are just out of scale. The included PC Interface cable lets you transfer rolled values from the Scale MasterĀ® Pro XE directly into commonly used spreadsheets or estimating programs, saving time and keystrokes and reducing the potential for costly transcribing errors.

View More

Technical Specs

  • Item Portable Digitizer
  • Accuracy 2% to 4%
  • Graduations In. to ft./mm to km
  • Graduation Type Imperial, Metric
  • Display Type LCD
  • Power Source (2) 3V Li-Ion Batteries
  • Dimensions 7-3/10"L x 1-9/10"H x 3/5"D
  • Includes Hard Cover Protective Case, Multi Language User Guide on CDROM, 15 ft. USB Cable for PC Interface
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.