Skip Content

TP
CALBRITE

T-Style 4" Conduit Outlet Body with Cover, Threaded Stainless Steel, 382.0 cu. in.

  • Item # 36LM02
  • My Part #
  • Mfr. Model # S64000TE00
  • Catalog Page # N/A
  • UNSPSC # 39121202
T-Style 4" Conduit Outlet Body with Cover, Threaded Stainless Steel, 382.0 cu. in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conduit Outlet Body w/Cover
  • Conduit Outlet Body Type Conduit Outlet Body with Cover
  • Hazardous Location No
  • Conduit Outlet Body Material Stainless Steel
  • Conduit Outlet Body Style T
  • Conduit Outlet Body Hub Size 4"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 382.0 cu. in.
  • Back Type Flat
  • Color Silver
  • Special Features Easy Installation Using Ordinary Hand Tools, Cover and Gasket Included
  • Standards UL514A Approved, UL File #E307133
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.