Navigation Menu New

Access My Account, Order History, Lists and more here.

36HX95 S60000CN31 UNSPSC # 31161721

Tap image to zoom.

Roll over image to zoom.

Spring Nut, 316 Stainless Steel, Polished Brite Finish, 3/8 in 16 Thread Size

  • Item # 36HX95
  • Mfr. Model # S60000CN31
  • UNSPSC # 31161721
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Spring nut fights corrosion with its standard brite finish, making it particularly useful in corrosive environments such as a chemical plant, or the pharmaceutical and cosmetic industries. It can also meet the strict sanitary standards, due to its stainless steel construction.

Technical Specs

  • Item Spring Nut
  • For Use With 1-5/8 in Strut Channels
  • Thread Size 3/8 in 16
  • Length 1 3/8 in
  • Width 3/4 in
  • Depth 1 15/16 in
  • Thickness 3/8 in
  • Material 316 Stainless Steel
  • Finish Polished Brite
  • Color Silver

Spring nut fights corrosion with its standard brite finish, making it particularly useful in corrosive environments such as a chemical plant, or the pharmaceutical and cosmetic industries. It can also meet the strict sanitary standards, due to its stainless steel construction.

Back to Top