Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CALBRITE

Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft.

  • Item # 36HY02
  • My Part #
  • Mfr. Model # S45810ST58
  • Catalog Page # N/A
  • UNSPSC # 39121202
Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 16.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slotted strut can meet any stringent sanitary condition, and its finish fights pitting and bacterial corrosion. This makes it especially useful in corrosive environments such as chemical plants, pulp and paper mills, petrochemical operations, and water and wastewater treatment.

View More

Technical Specs

  • Item Strut Channel
  • Strut Channel Material 304 Stainless Steel
  • Strut Channel Style Standard
  • Slot Type Slotted
  • Strut Channel Size 1-5/8" x 1-5/8"
  • Length 10 ft.
  • Gauge 12
  • Hole Spacing 2" Center to Center
  • Hole Size 9/16" x 1-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Slotted Standard 1-5/8 In x 1-5/8 In Strut Channel, 304 Stainless Steel, 12 ga., 10 ft. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good and strong. Quality Stainless Steel. Mounts easy and accepts clamps well.
Date published: 2015-09-15
  • y_2018, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36HY02, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.