Skip Content
TP
CALBRITE

Right Angle Beam Clamp, 2" Nominal Conduit/Pipe/Threaded Rod, 2" Jaw Opening, Not Rated Load Rating

  • Item # 36HX03
  • My Part #
  • Mfr. Model # S62000RA00
  • Catalog Page # N/A
  • UNSPSC # 31162905
Right Angle Beam Clamp,2 in.,316 SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Right Angle Clamp has increased corrosion resistance, due in part to its "brite" finish. This clamp allows you to mount the conduit without drilling holes into the building. This clamp is made for use in industries with corrosive environments such as chemical plants, petrochemical operations, pharmaceuticals and cosmetics, and pulp and paper mills.

View More

Technical Specs

  • Item Right Angle Beam Clamp
  • Material 316 Stainless Steel
  • Nominal Conduit/Pipe/Threaded Rod 2"
  • Finish Brite
  • Jaw Opening 2"
  • Load Rating Not Rated
  • For Use With Conduits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.