C3
CALBRITE

One Hole Conduit Strap, 2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

  • Item # 36HX51
  • My Part #
  • Mfr. Model # S620001S00
  • Catalog Page # 315
  • UNSPSC # 39121701
One Hole Conduit Strap, 2" Nominal Conduit/Pipe, Stainless Steel, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The stainless steel material ensures that this conduit strap can meet any stringent sanitary condition. Strap is extra corrosion-resistant thanks to its brite finish, so it can be used in corrosive environments. Industries that will find this strap useful include food and beverage production and distribution, marine and coastal facilities, refining and extracting sites, and chemical plants.

View More

Technical Specs

  • Sub-Category Conduit Straps
  • Item One Hole Conduit Strap
  • Material Stainless Steel
  • Nominal Conduit/Pipe 2"
  • For Use With Stainless Rigid, Stainless Light Wall, Galvanized, and Aluminum Conduits
  • Finish Polished Brite
  • Length 4.9"
  • Width 0.9"
  • Steel Thickness 0.13"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.