Navigation Menu New

Access My Account, Order History, Lists and more here.

36LM45 S60500HN00 UNSPSC # 31161727

Tap image to zoom.

Roll over image to zoom.

Hex Nut, Hex Nut, Stainless Steel, 316, Plain, 1/2"-13 Dia./Thread Size, Right Hand

  • Item # 36LM45
  • Mfr. Model # S60500HN00
  • UNSPSC # 31161727
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hex Nut
  • Nut Style Hex Nut
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 316
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 1/2"-13
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 3/4 in
  • Nut Height 29/64 in
  • Nut Standards ASME B18.2.2
Back to Top