Skip Content

NC
CALBRITE

Clamp Back, 1/2" Nominal Conduit/Pipe/Threaded Rod, Not Rated Jaw Opening, 1 EA

  • Item # 36HX10
  • My Part #
  • Mfr. Model # S60500CB00
  • Catalog Page # N/A
  • UNSPSC # 31162905
Clamp Back,1/2 in.,316 SS,Brite Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When the cable and conduit are being secured, the clamp back is used to provide spacing from the mounting surface. The clamp back is constructed to satisfy any stringent sanitary condition, rendering it useful in industries such as food and beverage production and distribution, water and wastewater treatment, marine and coastal facilities, and more. Its brite finish increases its corrosion resistance, making it fit for corrosive environments.

View More

Technical Specs

  • Item Clamp Back
  • Material 316 Stainless Steel
  • Nominal Conduit/Pipe/Threaded Rod 1/2"
  • Finish Brite
  • Jaw Opening Not Rated
  • Load Rating Not Rated
  • For Use With Stainless Steel Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.