Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CALBRITE

EMT 304 Stainless Steel Conduit, Trade Size: 1-1/4", Nominal Length: 10 ft.

  • Item# 36LM40
  • Mfr. Model# S11210CT00
  • Catalog Page# 325
  • UNSPSC# 39121202
EMT 304 Stainless Steel Conduit, Trade Size: 1-1/4", Nominal Length: 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $287.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Calbrite™ EMT conduit is made with stainless steel to meet stringent sanitary requirements. Requires no threading and is joined together using EMT compression fittings. Lighter weight provides cost savings on installation and shipping (weighs 57% less than stainless steel rigid conduit and 43% loss than IMC conduit). Bright finish. No special tools required for installation. Install indoors or outdoors.

View More

Technical Specs

  • Metallic Conduit Style Conduit
  • Item Conduit
  • Metallic Conduit Type EMT
  • Conduit Material 304 Stainless Steel
  • Conduit Trade Size 1-1/4"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 1-3/8"
  • Wall Thickness 1/16"
  • Nominal Outside Dia. 1-33/64"
  • Special Features Lighter Weight Provides Cost Savings On Installation and Shipping, Requires No Threading and is Joined Together By Utilizing Calbrite EMT Compression Fittings
  • Standards UL/CUL 797A Approved, Meets ANSI C80.3, UL File #E315441, Full NEC Compliance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.