Skip Content

 
CAIRNS

Fire and Rescue Helmet

Fire and Rescue Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Fire and Rescue Helmet 
  • Fits Hat Size 6-3/8 to 8-3/8" 
  • Shell Material Thermoplastic 
  • Style Modern 
  • Chin Strap Nomex(R) Quick Release and Postman Slide 
  • Suspension Ratchet 
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
C-MOD-B3B2A7200
Blue

$383.00 / each

Enter location to check availability
Catalog Page #  2117 

Price $383.00 / each

Technical Specs

  • Item Fire and Rescue Helmet
  • Fits Hat Size 6-3/8 to 8-3/8"
  • Color Blue
  • Shell Material Thermoplastic
  • Style Modern
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension Ratchet
C-MOD-B6B2A7200
Orange

$383.00 / each

Enter location to check availability
Catalog Page #  2117 

Price $383.00 / each

Technical Specs

  • Item Fire and Rescue Helmet
  • Fits Hat Size 6-3/8 to 8-3/8"
  • Color Orange
  • Shell Material Thermoplastic
  • Style Modern
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension Ratchet
C-MOD-B5B111200

$284.75 / each

Enter location to check availability
Catalog Page #  NA

Price $284.75 / each

Technical Specs

  • Item Fire and Rescue Helmet
  • Fits Hat Size 6-3/8 to 8-3/8"
  • Shell Material Thermoplastic
  • Style Modern
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension Ratchet
C-MOD-B3B111200

$284.75 / each

Enter location to check availability
Catalog Page #  NA

Price $284.75 / each

Technical Specs

  • Item Fire and Rescue Helmet
  • Fits Hat Size 6-3/8 to 8-3/8"
  • Shell Material Thermoplastic
  • Style Modern
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension Ratchet
C-MOD-B4B111200

$284.75 / each

Enter location to check availability
Catalog Page #  NA

Price $284.75 / each

Technical Specs

  • Item Fire and Rescue Helmet
  • Fits Hat Size 6-3/8 to 8-3/8"
  • Shell Material Thermoplastic
  • Style Modern
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension Ratchet
C-MOD-B2B111200

$284.75 / each

Enter location to check availability
Catalog Page #  NA

Price $284.75 / each

Technical Specs

  • Item Fire and Rescue Helmet
  • Fits Hat Size 6-3/8 to 8-3/8"
  • Shell Material Thermoplastic
  • Style Modern
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension Ratchet
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More