Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAIMAN

Welding Gloves, MIG/TIG, M, PR

  • Item# 9PVX3
  • Mfr. Model# 1608M
  • Catalog Page# N/A
  • Catalog Group# E6529
  • UNSPSC# 46181504
Welding Gloves,MIG/TIG,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MIG/TIG Grain Deerskin Welding Gloves offer maximum durability and sensitivity
Designed for precision welding applications
Welding Gloves provide you excellent fingertip sensitivity

View More

Technical Specs

  • Item Welding Gloves
  • Application MIG/TIG
  • Leather Palm Type Grain
  • Palm Material Deerskin
  • Back Material Grain Deerskin
  • Length 13"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color White/Orange
  • Size M
  • Cuff 4" Gauntlet
  • Cuff Material Split Deerskin Leather
  • Cut Clute
  • Design Thumb Style
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms