Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CAIMAN

Welding Gloves,Split Leather,L,PR

  • Item # 9GAU1
  • My Part #
  • Mfr. Model # 1602L
  • Catalog Page # N/A
  • Catalog Group # E6528
  • UNSPSC # 46181504
Welding Gloves,Split Leather,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CAIMAN pig grain welding gloves are designed for precision welding applications. Heat- and abrasion-resistant pig grain leather. Gloves are quick-drying and stay flexible after repeated use. Completely unlined. Long split leather 4" cuff helps protect wrists and forearms.

View More

Technical Specs

  • Item Welding Gloves
  • Thumb Style Wing
  • Cuff 4" Gauntlet
  • Color White/Orange
  • Cuff Material Split Pigskin Leather
  • Design Thumb Style
  • Leather Palm Type Grain
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms