Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAIMAN

Welding Gloves, Pig Grain Leather, PR

  • Item# 8ZD77
  • Mfr. Model# 1604M
  • Catalog Page# N/A
  • Catalog Group# E6530
  • UNSPSC# 46181504
Welding Gloves,Pig Grain Leather,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Gloves

Product Details

MIG/TIG Split Deerskin Welding Gloves give you an economical choice with the same outstanding protection and sensitivity
Designed for precision welding applications
Welding Gloves provide you excellent fingertip sensitivity

View More

Technical Specs

  • Item Welding Gloves
  • Application MIG/TIG
  • Leather Palm Type Split
  • Palm Material Deerskin
  • Back Material Split Deerskin
  • Length 13"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color White/Orange
  • Size M
  • Cuff 4" Gauntlet
  • Cuff Material Split Deerskin Leather
  • Cut Clute
  • Design Thumb Style
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms