Skip Content

DV
CAIMAN

Welding Gloves,MIG/Stick,14",L,PR

  • Item # 23K008
  • My Part #
  • Mfr. Model # 1858-5
  • Catalog Page # 1704
  • Catalog Group # G6143
  • UNSPSC # 46181504
Welding Gloves,MIG/Stick,14",L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MIG
Provide good burn, spark, and medium heat resistance. Enhanced dexterity allows operation of trigger and welding guns. Gauntlet cuff.
Welding Gloves

View More

Technical Specs

  • Item Welding Gloves
  • Welding Glove Application MIG,Stick
  • Leather Palm Material Elkskin
  • Glove Back Material Elkskin
  • Glove Length 14"
  • Glove Leather Grade A
  • Thumb Style Straight
  • Glove Color Family Yellow
  • Cuff Gauntlet
  • Glove Size L
  • Hand Left and Right
  • Color Gold/Gray
  • Cuff Material Pigskin
  • Design 3-D Kontour(TM) Pattern
  • Leather Palm Type Full-Grain
  • Lining Material Wool
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms