ST
CAIMAN

Navy Cotton Welding Jacket, Size: L, 32" Length

  • Item # 494N48
  • My Part #
  • Mfr. Model # 3000-5
  • Catalog Page # N/A
  • Catalog Group # K1995
  • UNSPSC # 46181508
Navy Cotton Welding Jacket, Size: L, 32" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Welding Jackets and Coats


$29.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Welding Jacket
  • Color Navy
  • Material Cotton
  • Size L
  • Fits Chest Size 44" to 46"
  • Length 32"
  • Closure Type Snap Button
  • Cuff Styles Adjustable with (2) Buttons
  • Pockets Inside Pocket
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms