Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CAIMAN

Leather Mechanics Gloves, Grain Pigskin Leather Palm Material, Black/Gold, XL, PR 1

  • Item# 23K041
  • Mfr. Model# 2956-6
  • Catalog Page# N/A
  • Catalog Group# G6150
  • UNSPSC# 46181504
Leather Mechanics Gloves, Grain Pigskin Leather Palm Material, Black/Gold, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multiactivity gloves have breathable back for comfort, neoprene knuckle protection with reflective trim, and neoprene cuff with hook-and-loop closure. This pair also has padded patches on the palm and fingertips.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Black/Gold
  • Palm Material Grain Pigskin Leather
  • Palm Construction Reinforced/G-grip(TM) Wear Patch/Internal Padding
  • Back Material Mesh/Neoprene
  • Knuckle Padding Material Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Application Utility, Material Handling, Construction, General Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms