Skip Content

ST
CAIMAN

Cold Protection Gloves, Heatrac® Lining, Knit Wrist Cuff, Hi-Visibility Lime/Black, XL, PR 1

  • Item # 52YX46
  • My Part #
  • Mfr. Model # 2991-6
  • Catalog Page # N/A
  • UNSPSC # 46181504
Cold Protection Gloves, Heatrac® Lining, Knit Wrist Cuff, Hi-Visibility Lime/Black, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.551 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Heatrac(R)
  • Size XL
  • Color Hi-Visibility Lime/Black
  • Palm Material Synthetic Leather
  • Palm Construction Reinforced
  • Back Material Polyester/Neoprene
  • Coating Material Non Coated
  • Coating Finish Non Coated
  • Coating Coverage Non Coated
  • Finger Material Synthetic Leather with TPR Reinforced Tip
  • Thumb Material Synthetic Leather with TPR Reinforced Tip
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Cut Kontour(TM)
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
  • Length 12"
  • Temp. Range 10 Degrees to 30 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.