Skip Content

DV
CAIMAN

Cold Protection Gloves, Heatrac® Lining, Pull Strap and Knit Wrist Cuff, Hi-Visibility Lime/Black, 2

  • Item # 23K082
  • My Part #
  • Mfr. Model # 2990-7
  • Catalog Page # N/A
  • Catalog Group # G6159
  • UNSPSC # 46181504
Cold Protection Gloves, Heatrac® Lining, Pull Strap and Knit Wrist Cuff, Hi-Visibility Lime/Black, 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made for cold conditions, these high-visibility mechanics gloves feature Rhino-Tex™ synthetic leather with moisture-wicking Heatrac® microfiber insulation and a breathable waterproof membrane. G-Grip™ patches are positioned for better grip and durability. The high-visibility lime color is supplemented with reflective tape. Pull strap helps secure the knit wrist.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Pull Strap and Knit Wrist
  • Lining Heatrac(R)
  • Size 2XL
  • Color Hi-Visibility Lime/Black
  • Palm Material Synthetic Leather With Reinforcements
  • Back Material Reflective
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms