Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAFRAMO

Overhead Stirrer, 2L, 1/100 HP

  • Item# 38C829
  • Mfr. Model# BDC250U1
  • Catalog Page# 826
  • UNSPSC# 41103801
Overhead Stirrer,2L,1/100 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $473.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.65 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliable stirrers with digital speed display offer speed and torque abilities for a wide range of volumes and viscosities. Compact units fit anywhere in the laboratory, even in a fume hood or enclosed work station. Mix reactions, samples, dissolutions, and dilutions.

View More

Technical Specs

  • Item Overhead Stirrer
  • Volume 2L
  • Overall Length 6.2"
  • Overall Width 2.1"
  • Overall Height 19.69"
  • Operating Speed 50 to 2500 rpm
  • HP 1/100
  • Power Required 100 to 240V
  • Material Stainless Steel, Molded Nylon
  • Special Features Ultra Compact, Digital
  • Includes Stand, Two Mixing Blades, Mixing Shaft, Power Supply, Universal Adapter, 7.38" Impeller
  • Manufacturers Warranty Length 3 years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.