Navigation Menu New

Access My Account, Order History, Lists and more here.

38C833 BDC3030 UNSPSC # 41103801

Tap image to zoom.

Roll over image to zoom.

Overhead Mixer, 60 L, Max. Viscosity: 50,000 cps, 339 Ncm, HP: 0.2, 20 to 3000 rpm

  • Item # 38C833
  • Mfr. Model # BDC3030
  • UNSPSC # 41103801
  • Catalog Page # 651 651
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Overhead Mixer
  • Volume 60 L
  • Max. Viscosity 50,000 cps
  • Maximum Torque 339 Ncm
  • HP 0.2
  • Operating Speed 20 to 3000 rpm
  • Mixing Speed Type Variable
  • Voltage 115
  • Reversible No
  • Plug Style - Lab Equipment Standard
  • Through Shaft Yes
  • Overall Height 9 in
  • Overall Length 13.25 in
  • Overall Width 4 in
  • Amps 3
  • Shaft Dia. 10 mm
Back to Top