Navigation Menu New

Access My Account, Order History, Lists and more here.

38C832 BDC1850 UNSPSC # 41103801

Tap image to zoom.

Roll over image to zoom.

Overhead Mixer, 80 L, Max. Viscosity: 90,000 cps, 565 Ncm, HP: 0.2, 12 to 1800 rpm

  • Item # 38C832
  • Mfr. Model # BDC1850
  • UNSPSC # 41103801
  • Catalog Page # 651 651
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Overhead Mixer
  • Volume 80 L
  • Max. Viscosity 90,000 cps
  • Maximum Torque 565 Ncm
  • HP 0.2
  • Operating Speed 12 to 1800 rpm
  • Mixing Speed Type Variable
  • Voltage 115
  • Reversible No
  • Plug Style - Lab Equipment Standard
  • Through Shaft Yes
  • Overall Height 9 in
  • Overall Length 13.25 in
  • Overall Width 4 in
  • Amps 3
  • Shaft Dia. 10 mm
Back to Top