Navigation Menu New

Access My Account, Order History, Lists and more here.

38C830 BDC2002 UNSPSC # 41103801

Tap image to zoom.

Roll over image to zoom.

Overhead Mixer, 25 L, Max. Viscosity: 15,000 cps, 70 Ncm, HP: 0.06, 40 to 2002 rpm

  • Item # 38C830
  • Mfr. Model # BDC2002
  • UNSPSC # 41103801
  • Catalog Page # 651 651
Country of Origin Canada. Country of Origin is subject to change.

CompactDigital™ overhead stirrer has digital control to help produce accurate, repeatable results. The brushless DC motor powers speed and torque abilities for a wide range of volumes and viscosities. Compact design fits into a fume hood or enclosed workstation. The 4-digit speed display is accurate to 1 rpm and remembers the last speed setting. Features a through shaft and Stirlight™ to help monitor mixing properties.

Technical Specs

  • Item Overhead Mixer
  • Volume 25 L
  • Max. Viscosity 15,000 cps
  • Maximum Torque 70 Ncm
  • HP 0.06
  • Operating Speed 40 to 2002 rpm
  • Mixing Speed Type Variable
  • Voltage 100-240
  • Reversible No
  • Plug Style - Lab Equipment Standard
  • Through Shaft Yes
  • Overall Height 9.75 in
  • Overall Length 11 in
  • Overall Width 3 in
  • Amps 2.5/3.8
  • Shaft Dia. 10 mm

CompactDigital™ overhead stirrer has digital control to help produce accurate, repeatable results. The brushless DC motor powers speed and torque abilities for a wide range of volumes and viscosities. Compact design fits into a fume hood or enclosed workstation. The 4-digit speed display is accurate to 1 rpm and remembers the last speed setting. Features a through shaft and Stirlight™ to help monitor mixing properties.

Back to Top