Navigation Menu New

Access My Account, Order History, Lists and more here.

38C828 BDC250 UNSPSC # 41103801

Tap image to zoom.

Roll over image to zoom.

Overhead Mixer, 2 L, 10 Ncm, HP: 1/100, 50 to 2500 rpm

  • Item # 38C828
  • Mfr. Model # BDC250
  • UNSPSC # 41103801
  • Catalog Page # 651 651
Country of Origin Canada. Country of Origin is subject to change.

Reliable stirrers with digital speed display offer speed and torque abilities for a wide range of volumes and viscosities. Compact units fit anywhere in the laboratory, even in a fume hood or enclosed work station. Mix reactions, samples, dissolutions, and dilutions.

Technical Specs

  • Item Overhead Mixer
  • Volume 2 L
  • Maximum Torque 10 Ncm
  • HP 1/100
  • Operating Speed 50 to 2500 rpm
  • Mixing Speed Type Variable
  • Voltage 100-240
  • Reversible No
  • Plug Style - Lab Equipment Standard
  • Through Shaft No
  • Overall Height 5.4 in
  • Overall Length 6.2 in
  • Overall Width 2.1 in
  • Amps 0.5
  • Shaft Dia. 6 mm

Reliable stirrers with digital speed display offer speed and torque abilities for a wide range of volumes and viscosities. Compact units fit anywhere in the laboratory, even in a fume hood or enclosed work station. Mix reactions, samples, dissolutions, and dilutions.

Back to Top