C3
CADET

Electric Wall Heater, Recessed, 208/240VAC, Watts 1600/900/700

  • Item # 31LK55
  • My Part #
  • Mfr. Model # RMC162W
  • Catalog Page # 3071
  • UNSPSC # 40101814
Electric Wall Heater, Recessed, 208/240VAC, Watts 1600/900/700 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $214.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CADET electric wall heater is a register in-wall, fan-forced heater that resembles a central-system register vent to blend into your room. Select from 3 wattage settings at time of installation. Movable mounting legs help minimize installation time. Features large squirrel cage blower to quietly provide increased airflow and lower surface temperatures, and a commercial-grade steel element for durability. Includes heater, wall can, and grill.
Note: A thermostat is required for operation.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1600/900/700
  • BtuH 5462/3073/2390
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 6"
  • Color White
  • Amps AC 5.77/3.25/2.52
  • Wall Opening Depth 4"
  • Wall Opening Height 12-3/4"
  • Mounting Type Recessed
  • Hz 60
  • Grille Material Metal
  • Grille Width 14"
  • Grille Depth 1
  • Grille Height 7-3/8"
  • Housing Width 12-5/8"
  • Housing Depth 4"
  • Housing Height 8-7/8"
  • Features Squirrel Cage Blower
  • Finish Powder Coated Paint
  • Manufacturers Warranty Length 5 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Electric Wall Heater, Recessed, 208/240VAC, Watts 1600/900/700 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Value Purchased to replace previous Cadet heater. But originally installed to replace long baseboard heater in livingroom. Excellent replacement for baseboards, except in bedrooms, where baseboards are much quieter. Great Value. My only complaint is the fan motor. It is a cheap c-frame motor that wears out faster than the heater core, plus it gets pretty noisy after a year of use.
Date published: 2015-03-28
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31LK55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.