ST
CADET

Electric Wall Heater, Recessed, 208/240VAC, Watts 1500/2000

  • Item # 31LK53
  • My Part #
  • Mfr. Model # CSC202TW
  • Catalog Page # 3071
  • UNSPSC # 40101814
Electric Wall Heater, Recessed, 208/240VAC, Watts 1500/2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enjoy rapid heat up with this popular hardwired CADET electric wall heater. Ideal for smaller areas, this small design recesses into wall and takes up much less wall space than baseboards or larger in-wall heaters. Features fast-heating coil heating element, high-temp safety shutoff, and quiet fan that disperses heat throughout the room. Easy installation. Includes heater, wall can, grill, and built-in thermostat.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1500/2000
  • BtuH 5120/6826
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 8"
  • Color White
  • Amps AC 7.21/8.33
  • Wall Opening Depth 4"
  • Wall Opening Height 10-1/4"
  • Mounting Type Recessed
  • Hz 60
  • Grille Material Metal
  • Grille Width 9"
  • Grille Depth 1
  • Grille Height 12
  • Housing Width 7-7/8"
  • Housing Depth 4"
  • Housing Height 11-1/2"
  • Features Rapid Heat Up with Coil Element, Quiet Operation
  • Finish Powder Coated Paint
  • Manufacturers Warranty Length 2 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Electric Wall Heater, Recessed, 208/240VAC, Watts 1500/2000 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent service! I bought a new Cadet heating unit that made a sound when it was turned on. I called Cadet customer service, and they immediately sent me a new one without waiting for the new return, so I would get it faster. I have never seen a customer service department do this before, and with no questions asked.
Date published: 2015-03-30
  • y_2018, m_10, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31LK53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.