ST
CADET

Electric Wall Heater, Recessed, 120/240VAC, Watts 1000

  • Item # 31LK41
  • My Part #
  • Mfr. Model # CBC103TW
  • Catalog Page # 3071
  • UNSPSC # 40101814
Electric Wall Heater, Recessed, 120/240VAC, Watts 1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CADET electric wall heater provides instant warmth where and when you need it most. Low-profile grill and small size are ideal for smaller rooms, including bathrooms. Painted heating element prevents rust in moist environments. Includes built-in thermostat, 60-min. timer, and high temperature safety shutoff. Factory wired at 240V, but can be configured to run at 120V.
Note: Fits existing CADET Com-Pak wall cans for easy replacement or upgrade.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1000
  • BtuH 3414
  • Heater Voltage 120/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 8"
  • Color White
  • Amps AC 8.33/4.16
  • Wall Opening Depth 4"
  • Wall Opening Height 10-1/4"
  • Mounting Type Recessed
  • Hz 60
  • Grille Material Metal
  • Grille Width 10"
  • Grille Depth 1/2"
  • Grille Height 12-5/8"
  • Housing Width 7-7/8"
  • Housing Depth 4"
  • Housing Height 11-1/2"
  • Features Thermostat and Timer, Painted Sealed Element to Resist Rusting
  • Finish Powder Coated Paint
  • Manufacturers Warranty Length 3 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Electric Wall Heater, Recessed, 120/240VAC, Watts 1000 is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Easy Installation and works great! We bought this unit to take the chill out of a portion of our master bath in the coldest weather and it has worked as we hoped!
Date published: 2015-04-01
Rated 5 out of 5 by from Greate features I purchased this unit to use in my bathroom, It really works well. I am very warm and comfortable. I like it for the safety features as well as a heater.
Date published: 2015-03-30
Rated 5 out of 5 by from Easy To Use, Clean Look In Bathroom! I was looking for a bathroom wall heater that would be easy enough for my 6 year old to operate. We only use the timer setting so that the heater can't be left on the all day long accidentally, which could happen on basic thermostatically controlled heaters
Date published: 2015-03-27
  • y_2018, m_10, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_31LK41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.