ST
CADET

Electric Utility Heater, 240VAC, kW 4.0/2.6, BtuH 13,648/9,100

  • Item # 31LK68
  • My Part #
  • Mfr. Model # RCP402S
  • Catalog Page # 3076
  • UNSPSC # 40101819
Electric Utility Heater, 240VAC, kW 4.0/2.6, BtuH 13,648/9,100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $285.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CADET electric garage heater is ideal for residential garage, workshop areas, or other large area that is difficult to heat. The Hot One utility heater includes a fan switch for air circulation without heat. Fan delay feature heats the element before it begins to blow air—no more cold starts. Features include: automatic thermal protection, built-in thermostat, high/low switch provides wattage choice for heat output, and sealed heating elements. Rugged 20-ga. steel construction. Includes bracket for wall mount or floor stand use, and a 6’L power cord. Note: Requires a NEMA #6-20 (polarized) 20A receptacle for operation.

View More

Technical Specs

  • Item Electric Utility Heater
  • Electric Heater Item Electric Utility Heater
  • Heater Voltage 240VAC
  • kW 4.0/2.6
  • BtuH 13,648/9,100
  • Electric Heater Phase 1
  • Amps AC 16.7/11.1
  • Hz 60
  • Air Flow 215 cfm
  • Width 15-3/4"
  • Depth 8-1/4"
  • Height 17-1/2"
  • Housing Material Steel
  • Heater Housing Finish Powder Coated
  • Features High/Low Wattage Setting, Fan Delay to Eliminate Cold Startups, Fan Only Option
  • Includes Bracket and Cord
  • Manufacturers Warranty Length 5 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Electric Utility Heater, 240VAC, kW 4.0/2.6, BtuH 13,648/9,100 is rated 4.6 out of 5 by 5.
Rated 3 out of 5 by from Fan Blade contacts the shroud on high heat In high heat the fan blade is out of balance and hits the shroud, pretty consistently. In low heat it doesn't. I've noticed that in low heat, the fan doesn't seem to be unbalanced and create shaking, while in high heat, the fan definitely vibrates, creating contact with the shroud. The fan is not centered within the shroud, the blade is really close to the shroud on the lower left side, with the air blowing in your face. If the fan was centered, this may not be a problem. Are there any fixes to resolve the fan contact with the shroud?Other than that, it seems to be a good heater.
Date published: 2017-12-31
Rated 5 out of 5 by from The Heater came in great shape mounts easy, or can be sit on the floor with bracket. Happy with the quality and the unit works well. Using on low setting to heat two out buildings. Only been a week but so far very satisfied.
Date published: 2017-12-15
Rated 5 out of 5 by from Does the Job! I bought the RCP402S right after building my wood shop in 2004, and the unit performs well after 13 years. My shop is 2970 cu. ft. I find I need to air blow out the dust occasionally, and just do it every other week. Highly recommend The Hot One.
Date published: 2017-01-25
Rated 5 out of 5 by from safe heat this heater is in my workshop & it works great & is safe to work around.
Date published: 2015-10-10
Rated 5 out of 5 by from Nice Heater I have a well insulated double garage. It does a great job of warming the space. I really like the fact that it is so quiet. I hung from the supplied bracket near a 220 outlet. Works great
Date published: 2015-03-27
  • y_2019, m_6, d_15, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_31LK68, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.